text.skipToContent text.skipToNavigation

Milwaukee Diamond Drill Bit 127mm 150mm

Article number 7B173228
Nominal size (mm) 127
Thread type Other
Holding system Other
Coating Diamond
Size holding system M16
Working depth (mm) 150
Brand Milwaukee

Specifications

Nominal size (mm) 127
Thread type Other
Holding system Other
Coating Diamond
Size holding system M16
Working depth (mm) 150
Brand Milwaukee
Type Diamond Drill Bit

Article numbers

Article number 7B173228
EAN 4002395372911
UBB 500513581792
UNSPSC 23241639
Manufacturer article nr  4932352633
Do not close this page. This message will disappear, when the page is fully loaded.