text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DUT230

Article number 8P938175
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Brand Milwaukee
Model DUT

Article numbers

Article number 8P938175
EAN 4002395361762
UBB 500513585264
UNSPSC 23241639
Manufacturer article nr  4932399529
Do not close this page. This message will disappear, when the page is fully loaded.