text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DUT180

Article number 6N709095
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Diamond wheel Yes
Bore diameter 22.2
Segment height (mm) 10
Brand MILWAUKEE

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Diamond wheel Yes
Bore diameter 22.2
Segment height (mm) 10
Brand MILWAUKEE
Model DUT

Article numbers

Article number 6N709095
EAN 4002395361755
UBB 500513585181
UNSPSC 23241639
Manufacturer article nr  4932399528
Do not close this page. This message will disappear, when the page is fully loaded.