text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond cutting disc DUH230

Article number 4Q276387
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Segment height (mm) 10
Brand Milwaukee
Model DUH

Article numbers

Article number 4Q276387
EAN 4002395361892
UBB 500513584846
UNSPSC 23241639
Manufacturer article nr  4932399542
Do not close this page. This message will disappear, when the page is fully loaded.