text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DUH180

Article number 8R793227
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Brand MILWAUKEE
Model DUH

Article numbers

Article number 8R793227
EAN 4002395361885
UBB 500513584762
UNSPSC 23241639
Manufacturer article nr  4932399541
Do not close this page. This message will disappear, when the page is fully loaded.