text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DU230

Article number 1U500101
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Model DU

Article numbers

Article number 1U500101
EAN 4002395361717
UBB 500513584432
UNSPSC 23241639
Manufacturer article nr  4932399524
Do not close this page. This message will disappear, when the page is fully loaded.