text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DU125

Article number 3M482475
Application Cutting
Thickness (mm) 2.3
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.2
Segment height (mm) 10
Brand MILWAUKEE

Specifications

Application Cutting
Thickness (mm) 2.3
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.2
Segment height (mm) 10
Brand MILWAUKEE
Model DU

Article numbers

Article number 3M482475
EAN 4002395361694
UBB 500513584275
UNSPSC 23241639
Manufacturer article nr  4932399522
Do not close this page. This message will disappear, when the page is fully loaded.