text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DHTS125

Article number 2Y039644
Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 125
Suitable for bluestone Yes
Suitable for ceramics Yes
Suitable for roof tile Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 125
Suitable for bluestone Yes
Suitable for ceramics Yes
Suitable for roof tile Yes
Diamond wheel Yes
Bore diameter 22.2
Segment height (mm) 10
Brand MILWAUKEE
Model DHTS

Article numbers

Article number 2Y039644
EAN 4002395357567
UBB 500513583368
UNSPSC 20111603
Manufacturer article nr  4932399146
Do not close this page. This message will disappear, when the page is fully loaded.