text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DHTS115

Article number 1D203522
Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 115
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Specifications

Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 115
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Brand MILWAUKEE
Model DHTS

Article numbers

Article number 1D203522
EAN 4002395357550
UBB 500513583285
UNSPSC 20111603
Manufacturer article nr  4932399145
Do not close this page. This message will disappear, when the page is fully loaded.