text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc DHTI230

Article number 2J434794
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 8
Brand Milwaukee
Model DHTi

Article numbers

Article number 2J434794
EAN 4002395362028
UBB 500513583103
UNSPSC 27112700
Manufacturer article nr  4932399555
Do not close this page. This message will disappear, when the page is fully loaded.