text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc 150

Article number 7Y160862
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 150
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 150
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Brand MILWAUKEE
Model AUDD

Article numbers

Article number 7Y160862
EAN 4002395364800
UBB 500513582782
UNSPSC 27112700
Manufacturer article nr  4932399825
Do not close this page. This message will disappear, when the page is fully loaded.