text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc 150

Article number 3W372945
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 150
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 150
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Model HUDD

Article numbers

Article number 3W372945
EAN 4002395364763
UBB 500513583772
UNSPSC 27112802
Manufacturer article nr  4932399821
Do not close this page. This message will disappear, when the page is fully loaded.