text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond cutting disc 125

Article number 7D860151
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Brand Milwaukee
Model HUDD

Article numbers

Article number 7D860151
EAN 4002395364756
UBB 500513583699
UNSPSC 27112802
Manufacturer article nr  4932399820
Do not close this page. This message will disappear, when the page is fully loaded.