text.skipToContent text.skipToNavigation

Milwaukee Diamond cutting disc 115

Article number 0I963468
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 115
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 115
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 10
Model AUDD

Article numbers

Article number 0I963468
EAN 4002395364787
UBB 500513582527
UNSPSC 27112700
Manufacturer article nr  4932399823
Do not close this page. This message will disappear, when the page is fully loaded.