text.skipToContent text.skipToNavigation

Milwaukee Diamond cup grinding wheel 125MM

Article number 6A006665
Application Grinding
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Grinding
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Brand Milwaukee
Model SDCWU

Article numbers

Article number 6A006665
EAN 4002395377428
UBB 500513582451
UNSPSC 27112800
Manufacturer article nr  4932430081
Do not close this page. This message will disappear, when the page is fully loaded.