text.skipToContent text.skipToNavigation

Milwaukee Diamond Core Drill Bit 72mm 500mm

Article number 6Z804267
Nominal size (mm) 72
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch

Specifications

Nominal size (mm) 72
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee
Type Diamond Core Drill Bit

Description

Standard 1 1/4" UNC reception. Engraving of diameter and type on the core reception for longterm visibility. Laser welded segments guarantee against break off. 10 mm segment height for superior life time. Uniquely designed TURBO shaped segments -Pre-grinded, for best performance right from the first hole. One outer and two inner slots enable improved cooling and increased material removal.

Article numbers

Article number 6Z804267
EAN 4002395363605
UBB 500513579572
UNSPSC 23241639
Manufacturer article nr  4932399709
Do not close this page. This message will disappear, when the page is fully loaded.