text.skipToContent text.skipToNavigation

Milwaukee Diamond Core Drill Bit 300mm 500mm

Article number 0Q073269
Nominal size (mm) 300
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 300
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee
Type Diamond Core Drill Bit

Article numbers

Article number 0Q073269
EAN 4002395363735
UBB 500513578418
UNSPSC 27112700
Manufacturer article nr  4932399722
Do not close this page. This message will disappear, when the page is fully loaded.