text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 82 x 500mm

Article number 7P058090
Nominal size (mm) 82
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420

Specifications

Nominal size (mm) 82
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420

Article numbers

Article number 7P058090
EAN 4002395363612
UBB 500513579655
UNSPSC 23241639
Manufacturer article nr  4932399710
Do not close this page. This message will disappear, when the page is fully loaded.