text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond core drill 62 x 500mm

Article number 9B885732
Nominal size (mm) 62
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 62
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 9B885732
EAN 4002395363599
UBB 500513579408
UNSPSC 23241639
Manufacturer article nr  4932399708
Do not close this page. This message will disappear, when the page is fully loaded.