text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 350 x 500mm

Article number 1A716993
Nominal size (mm) 350
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 350
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 1A716993
EAN 4002395363742
UBB 500513578749
UNSPSC 27112700
Manufacturer article nr  4932399723
Do not close this page. This message will disappear, when the page is fully loaded.