text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond core drill 225 x 500mm

Article number 7K480798
Nominal size (mm) 225
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 225
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 7K480798
EAN 4002395363711
UBB 500513577832
UNSPSC 23241639
Manufacturer article nr  4932399720
Do not close this page. This message will disappear, when the page is fully loaded.