text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 202 x 500mm

Article number 9M354655
Nominal size (mm) 202
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420

Specifications

Nominal size (mm) 202
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420

Article numbers

Article number 9M354655
EAN 4002395363704
UBB 500513577675
UNSPSC 23241639
Manufacturer article nr  4932399719
Do not close this page. This message will disappear, when the page is fully loaded.