text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 182 x 500mm

Article number 0A082582
Nominal size (mm) 182
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 182
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 0A082582
EAN 4002395363698
UBB 500513577428
UNSPSC 23241639
Manufacturer article nr  4932399718
Do not close this page. This message will disappear, when the page is fully loaded.