text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond core drill 162 x 500mm

Article number 1D107072
Nominal size (mm) 162
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 162
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 1D107072
EAN 4002395363681
UBB 500513577261
UNSPSC 23241639
Manufacturer article nr  4932399717
Do not close this page. This message will disappear, when the page is fully loaded.