text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond core drill 132 x 500mm

Article number 2Q528398
Nominal size (mm) 132
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 132
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 2Q528398
EAN 4002395363667
UBB 500513576842
UNSPSC 23241639
Manufacturer article nr  4932399715
Do not close this page. This message will disappear, when the page is fully loaded.