text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond core drill 122 x 500mm

Article number 2T471081
Nominal size (mm) 122
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 122
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 2T471081
EAN 4002395363650
UBB 500513576768
UNSPSC 23241639
Manufacturer article nr  4932399714
Do not close this page. This message will disappear, when the page is fully loaded.