text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 117 x 420mm

Article number 9N463367
Nominal size (mm) 117
Thread type UNC
With centre drill Yes
Size holding system 1 1/4 inch
Working depth (mm) 42
Brand Milwaukee

Specifications

Nominal size (mm) 117
Thread type UNC
With centre drill Yes
Size holding system 1 1/4 inch
Working depth (mm) 42
Brand Milwaukee

Article numbers

Article number 9N463367
EAN 4002395364084
UBB 500513580216
UNSPSC 27112802
Manufacturer article nr  4932399755
Do not close this page. This message will disappear, when the page is fully loaded.