text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Diamond core drill 112 x 500mm

Article number 8C099175
Nominal size (mm) 112
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 112
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Article numbers

Article number 8C099175
EAN 4002395363643
UBB 500513576503
UNSPSC 23241639
Manufacturer article nr  4932399713
Do not close this page. This message will disappear, when the page is fully loaded.