text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 107 x 420mm

Article number 2D163606
Nominal size (mm) 107
Thread type UNC
Holding system SDS-plus
Coating Diamond
Size holding system 1 1/4 inch
Suitable for dust extraction Yes
Working depth (mm) 420

Specifications

Nominal size (mm) 107
Thread type UNC
Holding system SDS-plus
Coating Diamond
Size holding system 1 1/4 inch
Suitable for dust extraction Yes
Working depth (mm) 420

Article numbers

Article number 2D163606
EAN 4002395364077
UBB 500513580059
UNSPSC 27112802
Manufacturer article nr  4932399754
Do not close this page. This message will disappear, when the page is fully loaded.