text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 102X500MM

Article number 9M396142
Nominal size (mm) 102
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420

Specifications

Nominal size (mm) 102
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420

Article numbers

Article number 9M396142
EAN 4002395363636
UBB 500513576438
UNSPSC 23241639
Manufacturer article nr  4932399712
Do not close this page. This message will disappear, when the page is fully loaded.