text.skipToContent text.skipToNavigation

Milwaukee Jigsaw Blade for Wood/Plastic 50mm 5-Piece

Article number 8U445809
Total length (mm) 50
Suitable for plastic Yes
Suitable for wood Yes
Tooth distance (mm) 0 - 1.35
Brand Milwaukee
Weight per piece (g) 21
Commodity code

Specifications

Total length (mm) 50
Suitable for plastic Yes
Suitable for wood Yes
Tooth distance (mm) 0 - 1.35
Brand Milwaukee
Weight per piece (g) 21
Commodity code
Type Jigsaw Blade

Article numbers

Article number 8U445809
EAN 4002395348879
UBB 500513642438
UNSPSC 27111508
Manufacturer article nr  4932373392
Do not close this page. This message will disappear, when the page is fully loaded.