text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SCS41 230 x 1,9mm

Article number 1L010558
Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Bore diameter 22.2
Brand MILWAUKEE
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Bore diameter 22.2
Brand MILWAUKEE
Model PRO+

Article numbers

Article number 1L010558
EAN 4002395161317
UBB 500636678566
UNSPSC 27110000
Manufacturer article nr  4932451490
Do not close this page. This message will disappear, when the page is fully loaded.