text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SCS41 180 x 1,5mm

Article number 5A137072
Application Cutting
Shape Flat
Thickness (mm) 1.5
Disc diameter (mm) 180
Bore diameter 22.2
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.5
Disc diameter (mm) 180
Bore diameter 22.2
Model PRO+

Article numbers

Article number 5A137072
EAN 4002395161300
UBB 500636678319
UNSPSC 27110000
Manufacturer article nr  4932451489
Do not close this page. This message will disappear, when the page is fully loaded.