text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SCS41 125 x 1mm

Article number 9I061001
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Article numbers

Article number 9I061001
EAN 4002395163984
UBB 500636678152
UNSPSC 27110000
Manufacturer article nr  4932451487
Do not close this page. This message will disappear, when the page is fully loaded.