text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SCS41 115 x 1mm

Article number 0M796231
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Bore diameter 22.2
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Bore diameter 22.2
Model PRO+

Article numbers

Article number 0M796231
EAN 4002395163953
UBB 500636677733
UNSPSC 27110000
Manufacturer article nr  4932451484
Do not close this page. This message will disappear, when the page is fully loaded.