text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC42 230 x 3

Article number 5F927200
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 230
Bore diameter 22.2
Model PRO+

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 230
Bore diameter 22.2
Model PRO+

Article numbers

Article number 5F927200
EAN 4002395162017
UBB 500636680117
UNSPSC 27110000
Manufacturer article nr  4932451498
Do not close this page. This message will disappear, when the page is fully loaded.