text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC42 125 x 3

Article number 5Y924403
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 125
Bore diameter 22.2
Model PRO+

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 125
Bore diameter 22.2
Model PRO+

Article numbers

Article number 5Y924403
EAN 4002395161393
UBB 500636679713
UNSPSC 27110000
Manufacturer article nr  4932451496
Do not close this page. This message will disappear, when the page is fully loaded.