text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC42 115 x 3

Article number 4F518989
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 115
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 115
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Article numbers

Article number 4F518989
EAN 4002395161379
UBB 500636679556
UNSPSC 27110000
Manufacturer article nr  4932451495
Do not close this page. This message will disappear, when the page is fully loaded.