text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC41 355 x 2,5mm

Article number 8H084011
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 355
Bore diameter 25.4
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 355
Bore diameter 25.4
Model PRO+

Article numbers

Article number 8H084011
EAN 4002395162086
UBB 500636681511
UNSPSC 27110000
Manufacturer article nr  4932451505
Do not close this page. This message will disappear, when the page is fully loaded.