text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC41 180 x 3mm

Article number 6G485313
Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 180
Bore diameter 22.2
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 180
Bore diameter 22.2
Model PRO+

Article numbers

Article number 6G485313
EAN 4002395161348
UBB 500636679143
UNSPSC 27110000
Manufacturer article nr  4932451493
Do not close this page. This message will disappear, when the page is fully loaded.