text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC41 125 x 3mm

Article number 1S910679
Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 125
Bore diameter 22.2
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 125
Bore diameter 22.2
Model PRO+

Article numbers

Article number 1S910679
EAN 4002395161331
UBB 500636678988
UNSPSC 27110000
Manufacturer article nr  4932451492
Do not close this page. This message will disappear, when the page is fully loaded.