text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC41 115 x 3mm

Article number 6Y447023
Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 115
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 115
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Article numbers

Article number 6Y447023
EAN 4002395161324
UBB 500636678723
UNSPSC 27110000
Manufacturer article nr  4932451491
Do not close this page. This message will disappear, when the page is fully loaded.