text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel CC42 115X3MM

Article number 4R082530
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 115
Suitable for natural stone Yes
Bore diameter 22.2
Brand Milwaukee

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 115
Suitable for natural stone Yes
Bore diameter 22.2
Brand Milwaukee
Model PRO+

Article numbers

Article number 4R082530
EAN 4002395162024
UBB 500636680372
UNSPSC 27110000
Manufacturer article nr  4932451499
Do not close this page. This message will disappear, when the page is fully loaded.