text.skipToContent text.skipToNavigation

Milwaukee Core Drill Bit 68mm 290mm

Article number 8X934670
Nominal size (mm) 68
Holding system SDS-max
Brand Milwaukee
Type Core Drill Bit

Specifications

Nominal size (mm) 68
Holding system SDS-max
Brand Milwaukee
Type Core Drill Bit

Article numbers

Article number 8X934670
EAN 4002395359912
UBB 500513741925
UNSPSC 23241639
Manufacturer article nr  4932399374
Do not close this page. This message will disappear, when the page is fully loaded.