text.skipToContent text.skipToNavigation

Milwaukee Core Drill Bit 65mm 58mm

Article number 8N028760
Nominal size (mm) 65
Thread type Other
Holding system SDS-plus
Size holding system M16
Working depth (mm) 50
Brand Milwaukee
Type Core Drill Bit

Specifications

Nominal size (mm) 65
Thread type Other
Holding system SDS-plus
Size holding system M16
Working depth (mm) 50
Brand Milwaukee
Type Core Drill Bit

Article numbers

Article number 8N028760
EAN 4002395312573
UBB 500513743418
UNSPSC 20111603
Manufacturer article nr  4932344480
Do not close this page. This message will disappear, when the page is fully loaded.