text.skipToContent text.skipToNavigation

Milwaukee Core Drill Bit 50mm 290mm

Article number 0Y971380
Nominal size (mm) 50
Holding system SDS-max
Brand Milwaukee
Type Core Drill Bit

Specifications

Nominal size (mm) 50
Holding system SDS-max
Brand Milwaukee
Type Core Drill Bit

Article numbers

Article number 0Y971380
EAN 4002395359905
UBB 500513741768
UNSPSC 20111603
Manufacturer article nr  4932399373
Do not close this page. This message will disappear, when the page is fully loaded.