text.skipToContent text.skipToNavigation

Milwaukee Core Drill Bit 40mm 100mm

Specifications

Nominal size (mm) 40
Holding system SDS-max
Working depth (mm) 100
Brand Milwaukee
Type Core Drill Bit

Article numbers

Article number 6I582077
EAN 4002395307180
UBB 500513742345
UNSPSC 20111603
Manufacturer article nr  4932245992
Do not close this page. This message will disappear, when the page is fully loaded.