text.skipToContent text.skipToNavigation

Milwaukee Core cutter 68 x 50mm

Article number 6I326410
Nominal size (mm) 68
Thread type Other
Holding system SDS-plus
Size holding system M16
Working depth (mm) 50
Brand Milwaukee

Specifications

Nominal size (mm) 68
Thread type Other
Holding system SDS-plus
Size holding system M16
Working depth (mm) 50
Brand Milwaukee

Article numbers

Article number 6I326410
EAN 4002395357031
UBB 500513743582
UNSPSC 27112700
Manufacturer article nr  4932399099
Do not close this page. This message will disappear, when the page is fully loaded.