text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Core cutter 35 x 58mm

Article number 1N478714
Nominal size (mm) 35
Thread type Other
Holding system SDS-plus
Size holding system M16
Working depth (mm) 58
Brand Milwaukee

Specifications

Nominal size (mm) 35
Thread type Other
Holding system SDS-plus
Size holding system M16
Working depth (mm) 58
Brand Milwaukee

Article numbers

Article number 1N478714
EAN 4002395312559
UBB 500513743251
UNSPSC 20111603
Manufacturer article nr  4932344478
Do not close this page. This message will disappear, when the page is fully loaded.