text.skipToContent text.skipToNavigation

Milwaukee Cordless Work light M18 AL-0

Article number 3W543583
Housing colour Other
Voltage type DC
With movement sensor No
With dimmer No
Adjustable No
With switch No
With light sensor No

Specifications

Housing colour Other
Voltage type DC
With movement sensor No
With dimmer No
Adjustable No
With switch No
With light sensor No
Lamp type LED not exchangeable
With presence indicator No
With reflector No
Direct-/indirect proportion separately controllable No
Electrical connection with connector system No
Nominal voltage (V) 18 - 18
With light source Yes
With control gear No
Suitable for workplace according to EN 12464-1 Yes
Luminaire heads flexible Yes
With separate reading light No
Colour temperature (K) 4000 - 4000
Rated luminous flux according to IEC 62722-2-1 (lm) 1500
IFTTT support available No
Photobiological safety according to EN 62471 RG2
Dimming 0-10 V No
Dimming 1-10 V No
Dimming DALI No
Dimming DMX No
Dimming potentiometer (integrated) No
Dimming LineSwitch No
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming phase cut-off No
Dimming phase cut-on No
Dimming programmable No
Dimming RF No
Dimming Sine Wave Reduction No
Dimming Touch and Dim No
Dimming Zigbee No
Dimming with push-button No
No dim function Yes
Dimming DSI No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Exchangeable control gear No
Brand Milwaukee

Article numbers

Article number 3W543583
EAN 4002395380534
UBB 500513657378
UNSPSC 27112800
Manufacturer article nr  4932430392
Do not close this page. This message will disappear, when the page is fully loaded.